Shop ALLPOINTS
See all product information
Create Account
8001549 Convertible Regulator3/4In For American Permanent Ware
Mfr # 8001549
Zoro # G104895356
product price:Â $285.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
American Permanent Ware
Height
1 in
Length
1 in
Width
1 in
Weight
0.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8001549
- Zoro #
- G104895356
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 1 in
- Width
- 1 in
Details
- Item
- Convertible Regulator3
- Fits Brand
- American Permanent Ware
- Weight
- 0.8 lb
Description
Allpoints 8001549
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.