Shop ALLPOINTS
See all product information
Create Account
8004219 Support Element Fv For Frymaster
Mfr # 8004219
Zoro # G504885742
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
13 in
Weight
0.2 lb
Fits Brand
Frymaster
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8004219
- Zoro #
- G504885742
- UPC #
- -
- Country of Origin
- United States
- Item
- Support Element
- Weight
- 0.2 lb
- Fits Brand
- Frymaster
Description
Allpoints 8004219