Shop ALLPOINTS
See all product information
Create Account
8007657 Puller Disk For Southbend Range
Mfr # 8007657
Zoro # G904885618
product price:Â $63.85
/ea
Sold in multiples of 2 for $127.70
Key Features
Fits Brand
Southbend
Length
2 in
Width
2 in
Height
2 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8007657
- Zoro #
- G904885618
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 2 in
Details
- Item
- Puller Disk
- Fits Brand
- Southbend
- Weight
- 0.3 lb
- For Use With
- Range
Description
puller disk,for blower wheel removal from motor shaft. fits blower wheels used on southbend models bgs/12sc, bgs/22sc, eb-10cch, eb-10pc, eb-10rt, eb-10sc, eb-20cch, eb-20pc, eb-20rt, eb-20sc, eb/10cch, eb/10pc, eb/10rt, eb/20cch, eb/20pc, eb/20rt, eb/20sc, eh-10cch, eh-10pc, eh-10rt, eh-10sc, eh-20cch, eh-20pc, eh-20rt, eh-20sc, es-10cch, es-10pc, es-10rt, es-10sc, es-20cch, es-20pc, es-20rt, es-20sc, es/10cch, es/10pc, es/10rt, es/10sc, es/20cch, es/20pc, es/20rt, es/20sc, gb-12cch, gb-12pc, gb-12rt, gb-12sc, gb-15cch, gb-15pc, gb-15rt, gb-15sc, gb-22cch, gb-22pc, gb-22rt, gb-22sc, gb-25cch, gb-25pc, gb-25rt, gb-25sc, gs-12cch, gs-12pc, gs-12rt, gs-12sc, gs-15cch, gs-15pc, gs-15rt, gs-15sc, gs-22cch, gs-22pc, gs-22rt, gs-22sc, gs-25cch, gs-25pc, gs-25rt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.