Shop ALLPOINTS
See all product information
Create Account
8008052 High Level Probe
Mfr # 8008052
Zoro # G604881286
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Width
1 in
Length
1 in
Weight
0.3 lb
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8008052
- Zoro #
- G604881286
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.3 lb
- Item
- High Level Probe
Description
high water level probe, 3.7/8" length probe, 3/8 fpt with 6-32 threaded electrical top with nuts. fits market forge models etp-10g, etp-5g, st-5g fits southbend models