Shop ALLPOINTS
See all product information
Create Account
8009349 Thermostat-Ego For Moffat
Mfr # 8009349
Zoro # G904882013
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Moffat
Weight
0.3 lb
Width
7 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009349
- Zoro #
- G904882013
- UPC #
- -
- Country of Origin
- Italy
- Item
- Thermostat
- Fits Brand
- Moffat
- Weight
- 0.3 lb
Description
ego thermostat,120-600f, 50-320c fan, 50" cap tube, bulb length 6.25", diameter 1/8", 4 terminals. for knob use oem# m021472 fits moffat models e32, g32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.