Shop ALLPOINTS
See all product information
Create Account
8009365 Switch, Power For Moffat
Mfr # 8009365
Zoro # G104888754
product price:Â
$
89.95
/ea
Key Features
Height
1 in
Fits Brand
Moffat
Weight
0.01 lb
Length
2 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009365
- Zoro #
- G104888754
- UPC #
- -
- Country of Origin
- United Kingdom
- Fits Brand
- Moffat
- Weight
- 0.01 lb
- Item
- Power Switch
Description
switch, power,110v push button on/off, round blue light, 4 terminals, 1" dia. fits moffat models e25, e25b, e87, g32, g32m, g32ms