Shop ALLPOINTS
See all product information
Create Account
8009366 Oven Seal Assembly - Horizontal For Moffat
Mfr # 8009366
Zoro # G804885367
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Width
9 in
For Use With
Oven
Fits Brand
Moffat
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009366
- Zoro #
- G804885367
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- For Use With
- Oven
- Fits Brand
- Moffat
- Item
- Oven Seal
Description
horizontal door seal assembly gasket material with metal insert, 21-1/4" long fits moffat models e32, g32