Shop ALLPOINTS
See all product information
Create Account
8009410 Sub Valve Assembly For Silver King
Mfr # 8009410
Zoro # G704885078
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Silver King
Height
6 in
Width
10 in
Length
10 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009410
- Zoro #
- G704885078
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Silver King
- Item
- Valve
- Weight
- 1 lb
Description
is svk23450 and svk23496 combined no longer sold seperately by silver king