Shop ALLPOINTS
See all product information
Create Account
8009458 Thermistor Sensor For Star Manufacturing
Mfr # 8009458
Zoro # G804885077
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
7 in
Width
7 in
Fits Brand
Star
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009458
- Zoro #
- G804885077
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Star
- Weight
- 0.1 lb
- Item
- Thermistor Sensor
Description
thermistor sensor probe 4" x 3/16" probe w/mount bracket. 2 lead wires w/female dsconnects. fits star models hfd2a, hfd3a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.