Shop ALLPOINTS
See all product information
Create Account
8009463 Burner Assembly
Mfr # 8009463
Zoro # G804895670
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Weight
2.5 lbs
For Use With
Range
Width
23 in
Length
23 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009463
- Zoro #
- G804895670
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.5 lbs
- For Use With
- Range
- Item
- Burner
Description
w/mount bracket burner length 22" x 6-1/4" width, overall length including mount bracket 23". fits lang models: 236s-nat, 236sc-nat, 236schg-nat, 236shg-nat, 236t, 248t, 248thg, ecco-c, ecco-lmdr, ecco-pp, ecco-pt, eco-7m, eco-8m, eco-9m, gcco-pt, gcco-sii, gcco-t, gcod-pt, gcod-pt-nat, gcod-s-lp, gcod-s-nat, gcof-pp-nat, gcof-pt, gcof-pt-nat, gcof-ptnatmf/co, gcof-s-lp, gcof-s-nat, gcof-ssd-nat, gcof-t, gcppof-ppnatfd, rf21sm-a, scr30