Shop ALLPOINTS
See all product information
Create Account
8009490 Valve, Burner For Imperial Cooking Equipment
Mfr # 8009490
Zoro # G304896252
product price:Â $491.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
4 in
Length
4 in
For Use With
Range
Weight
0.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009490
- Zoro #
- G304896252
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 4 in
- Length
- 4 in
Details
- Item
- Burner Valve
- For Use With
- Range
- Weight
- 0.8 lb
- Fits Brand
- Imperial
Description
gas valve, open burner pilotless valve, flat rail mount, 3/8" 27 uns left handed outlet, 1/4" d-stem 5/8" length and with a 11/32" thermocouple connection at rear. This valve does not have a seperate pilot outlet. fits imperal models cir series - medium duty range w/ standard oven 24", 36", 48", 60", 72"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.