Shop ALLPOINTS
See all product information
Create Account
8009538 Bearing Kit For Roundup Food Equipment
Mfr # 8009538
Zoro # G104880086
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Weight
0.4 lb
Width
5 in
Fits Brand
Roundup Food Equipment
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009538
- Zoro #
- G104880086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 3 in
Details
- Weight
- 0.4 lb
- Fits Brand
- Roundup Food Equipment
- Item
- Bearing Kit
Description
Allpoints 8009538
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.