Shop ALLPOINTS
See all product information
Create Account
8009562 Base, Lampholder For True Manufacturing
Mfr # 8009562
Zoro # G204889101
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Length
3 in
Width
3 in
Fits Brand
True
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009562
- Zoro #
- G204889101
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Lampholder Base
- Fits Brand
- True
Description
Allpoints 8009562