Shop ALLPOINTS
See all product information
Create Account
8009582 Evaporator Coil Assembly For True Manufacturing
Mfr # 8009582
Zoro # G404880922
product price:Â
$
1,219.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fits Brand
True
Length
19 in
Weight
2.3 lbs
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009582
- Zoro #
- G404880922
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 19 in
- Width
- 19 in
Details
- Fits Brand
- True
- Weight
- 2.3 lbs
- Item
- Evaporator Coil
Description
16-1/8" x 5" x 2-1/4" coil area
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov