Shop ALLPOINTS
See all product information
Create Account
8009594 Kit, Cover/Stirrer Blade/Rivets For Amana-Litton
Mfr # 8009594
Zoro # G804880232
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fits Brand
Amana-Litton
Length
15 in
Width
15 in
Weight
0.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009594
- Zoro #
- G804880232
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 15 in
- Width
- 15 in
Details
- Fits Brand
- Amana-Litton
- Weight
- 0.7 lb
- Item
- Cover/stirrer Blade/rivets Kit
Description
Allpoints 8009594
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov