Shop ALLPOINTS
See all product information
Create Account
8009595 Kit, Antenna- Bottom For Amana-Litton
Mfr # 8009595
Zoro # G604879962
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Length
7 in
Weight
0.5 lb
Height
4 in
Fits Brand
Amana-Litton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009595
- Zoro #
- G604879962
- UPC #
- -
- Country of Origin
- United States
- Item
- Antenna- Bottom Kit
- Weight
- 0.5 lb
- Fits Brand
- Amana-Litton
Description
Allpoints 8009595