Shop ALLPOINTS
See all product information
Create Account
8009624 5/16-16 Wingnut For American Permanent Ware
Mfr # 8009624
Zoro # G604896846
product price:Â $4.79
/ea
Sold in multiples of 11 for $52.69
Key Features
Width
1 in
Height
1 in
Weight
0.01 lb
Length
1 in
Fits Brand
American Permanent Ware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009624
- Zoro #
- G604896846
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 1 in
Details
- Item
- Wingnut
- Weight
- 0.01 lb
- Fits Brand
- American Permanent Ware
Description
Allpoints 8009624
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.