Shop ALLPOINTS
See all product information
Create Account
8009625 Beverage Air Pilaster 42" For Beverage Air
Mfr # 8009625
Zoro # G804896851
product price:Â
$
39.95
/ea
Sold in multiples of 2 for $79.90
Key Features
Height
1 in
Fits Brand
Beverage Air
Width
42 in
Length
42 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009625
- Zoro #
- G804896851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 42 in
- Length
- 42 in
Details
- Fits Brand
- Beverage Air
- Item
- Beverage Air Pilaster
- Weight
- 0.2 lb
Description
Allpoints 8009625
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.