Shop ALLPOINTS
See all product information
Create Account
8009748 Hoshizaki Check Valvehousing For Hoshizaki Of America
Mfr # 8009748
Zoro # G404880007
product price:Â
$
30.59
/ea
Sold in multiples of 2 for $61.18
Key Features
Weight
0.5 lb
Width
3 in
Height
2 in
Length
3 in
For Use With
Ice Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009748
- Zoro #
- G404880007
- UPC #
- -
- Country of Origin
- United States
- Item
- Hoshizaki Check Valvehousing
- Weight
- 0.5 lb
- For Use With
- Ice Machine
- Fits Brand
- Hoshizaki
Description
Allpoints 8009748