Shop ALLPOINTS
See all product information
Create Account
8009752 Hoshi Km2000-2400 Watervalve For Hoshizaki Of America
Mfr # 8009752
Zoro # G404879780
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Fits Brand
Hoshizaki
Height
3 in
Width
5 in
For Use With
Ice Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009752
- Zoro #
- G404879780
- UPC #
- -
- Country of Origin
- United States
- Item
- Hoshi Km2000- Watervalve
- Fits Brand
- Hoshizaki
- For Use With
- Ice Machine
- Weight
- 0.3 lb
Description
Allpoints 8009752