Shop ALLPOINTS
See all product information
Create Account
8009772 HP Cover Retaining Pin500-600 For Henny Penny
Mfr # 8009772
Zoro # G904880583
product price:Â $40.85
/eaKey Features
Weight
0.2 lb
Height
1 in
Length
4 in
Fits Brand
Henny Penny
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009772
- Zoro #
- G904880583
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 4 in
- Width
- 4 in
Details
- Weight
- 0.2 lb
- Item
- HP Cover Retaining Pin500
- Fits Brand
- Henny Penny
Description
Allpoints 8009772
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.