Shop ALLPOINTS
See all product information
Create Account
8009775 HP Locking Collar500-600 For Henny Penny
Mfr # 8009775
Zoro # G904880453
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Height
1 in
Fits Brand
Henny Penny
Weight
0.4 lb
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009775
- Zoro #
- G904880453
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Henny Penny
- Weight
- 0.4 lb
- Item
- HP Locking Collar
Description
Allpoints 8009775