Shop ALLPOINTS
See all product information
Create Account
8009777 HP Limit Stop Assy500-600 For Henny Penny
Mfr # 8009777
Zoro # G004880254
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Weight
0.6 lb
Fits Brand
Henny Penny
Height
2 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009777
- Zoro #
- G004880254
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 2 in
- Length
- 3 in
Details
- Weight
- 0.6 lb
- Fits Brand
- Henny Penny
- Item
- HP Limit Stop Assy500
Description
Allpoints 8009777
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov