Shop ALLPOINTS
See all product information
Create Account
8009801 Door Llt Hand Ofe/Ofg323 (24" X 10 3/4") For Henny Penny
Mfr # 8009801
Zoro # G904879303
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
25 in
Length
25 in
Fits Brand
Henny Penny
Weight
5.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009801
- Zoro #
- G904879303
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Llt Hand
- Fits Brand
- Henny Penny
- Weight
- 5.2 lbs
Description
Allpoints 8009801