Shop ALLPOINTS
See all product information
Create Account
8009875 Pump Cleanout Plugmetcraft For Powersoak
Mfr # 8009875
Zoro # G004884245
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Weight
0.1 lb
Height
2 in
Length
3 in
Fits Brand
Powersoak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009875
- Zoro #
- G004884245
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 2 in
- Length
- 3 in
Details
- Weight
- 0.1 lb
- Item
- Pump
- Fits Brand
- Powersoak
Description
Allpoints 8009875
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov