Shop ALLPOINTS
See all product information
Create Account
8009894 Tensioner Plate Assemblyvct2010 For Roundup Food Equipment
Mfr # 8009894
Zoro # G704885269
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Roundup Food Equipment
Weight
0.6 lb
Length
10 in
Width
10 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009894
- Zoro #
- G704885269
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Width
- 10 in
- Height
- 1 in
Details
- Fits Brand
- Roundup Food Equipment
- Item
- Tensioner Platevct2010
- Weight
- 0.6 lb
Description
Allpoints 8009894
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.