Shop ALLPOINTS
See all product information
Create Account
8009895 Spring Guide Vct2010(Gen 3) For Roundup Food Equipment
Mfr # 8009895
Zoro # G004885297
product price:Â
$
18.19
/ea
Sold in multiples of 3 for $54.57
Key Features
Fits Brand
Roundup Food Equipment
Weight
0.01 lb
Length
3 in
Height
1 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009895
- Zoro #
- G004885297
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Roundup Food Equipment
- Item
- Spring Guide Vct2010
- Weight
- 0.01 lb
Description
Allpoints 8009895