Shop ALLPOINTS
See all product information
Create Account
8009896 Bearing Retainer, Vct2010 For Roundup Food Equipment
Mfr # 8009896
Zoro # G404881233
product price:Â
$
83.15
/ea
Key Features
Fits Brand
Roundup Food Equipment
Weight
0.1 lb
Height
1 in
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009896
- Zoro #
- G404881233
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Roundup Food Equipment
- Weight
- 0.1 lb
- Item
- Vct2010 Bearing
Description
Allpoints 8009896
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.