Shop ALLPOINTS
See all product information
Create Account
8009942 Server Ramp For Server Products
Mfr # 8009942
Zoro # G504884882
product price:Â
$
72.19
/ea
Key Features
Height
0.01 in
Width
8 in
Weight
0.5 lb
Length
8 in
Fits Brand
Server Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009942
- Zoro #
- G504884882
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.5 lb
- Fits Brand
- Server Products
- Item
- Server Ramp
Description
Allpoints 8009942