Shop ALLPOINTS
See all product information
Create Account
8010044 Drive Shaft Removal Tool For Taylor Freezer
Mfr # 8010044
Zoro # G004881367
product price:Â $846.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Taylor Freezer
Width
33 in
Weight
4.7 lbs
For Use With
Freezers, Refrigerators
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010044
- Zoro #
- G004881367
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 33 in
- Height
- 3 in
- Length
- 33 in
Details
- Fits Brand
- Taylor Freezer
- Weight
- 4.7 lbs
- For Use With
- Freezers, Refrigerators
- Item
- Drive Shaft
Description
Allpoints 8010044
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.