Shop ALLPOINTS
See all product information
Create Account
8010100 Condensate Drain Pan 14-1/4" X 3" X 6-1/4" Ss For Henny Penny
Mfr # 8010100
Zoro # G504881072
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
16 in
Weight
2.7 lbs
Length
16 in
Fits Brand
Henny Penny
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010100
- Zoro #
- G504881072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Width
- 16 in
- Length
- 16 in
Details
- Weight
- 2.7 lbs
- Fits Brand
- Henny Penny
- Item
- X / Ss
Description
Allpoints 8010100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.