Shop ALLPOINTS
See all product information
Create Account
8010218 Fuse - 20A For Amana-Litton
Mfr # 8010218
Zoro # G304889445
product price:Â
$
64.99
/ea
Key Features
Length
2 in
Height
1 in
Width
2 in
Fits Brand
Amana-Litton
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010218
- Zoro #
- G304889445
- UPC #
- -
- Country of Origin
- United States
- Item
- Fuse
- Fits Brand
- Amana-Litton
- Weight
- 0.01 lb
Description
Allpoints 8010218