Shop ALLPOINTS
See all product information
Create Account
8010329 Belt + Retainer Set For Sammic Corp
Mfr # 8010329
Zoro # G604881422
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Weight
0.01 lb
Fits Brand
Sammic Corp
Height
1 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010329
- Zoro #
- G604881422
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Fits Brand
- Sammic Corp
- Item
- Belt
Description
belt with retainer sammic model ca-301