Shop ALLPOINTS
See all product information
Create Account
8010389 Overtemp For Accu-Temp
Mfr # 8010389
Zoro # G004885778
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
2 in
Width
2 in
Weight
0.1 lb
Fits Brand
Accu-Temp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010389
- Zoro #
- G004885778
- UPC #
- -
- Country of Origin
- United States
- Item
- Overtemp
- Weight
- 0.1 lb
- Fits Brand
- Accu-Temp
Description
Allpoints 8010389