Shop ALLPOINTS
See all product information
Create Account
8010393 Control Valve - Nat For Accu-Temp
Mfr # 8010393
Zoro # G204895690
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Fits Brand
Accu-Temp
Height
4 in
Weight
1.5 lbs
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010393
- Zoro #
- G204895690
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 4 in
- Length
- 5 in
Details
- Fits Brand
- Accu-Temp
- Weight
- 1.5 lbs
- Item
- Control Valve
Description
25v, 60hz, nat, 5w, .3a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov