Shop ALLPOINTS
See all product information
Create Account
8010407 Lamp Holder For Star Manufacturing
Mfr # 8010407
Zoro # G104889027
product price:Â
$
69.25
/ea
Key Features
Height
3 in
Weight
0.2 lb
Fits Brand
Star
Width
4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010407
- Zoro #
- G104889027
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 4 in
- Length
- 4 in
Details
- Weight
- 0.2 lb
- Fits Brand
- Star
- Item
- Lamp Holder
Description
660w/250v
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov