Shop ALLPOINTS
See all product information
Create Account
8010424 Magnetron Kit For Turbochef
Mfr # 8010424
Zoro # G604888568
product price:Â
$
3,022.99
/ea
Free Shipping & Returns
Key Features
Weight
3.8 lbs
Length
9 in
Fits Brand
Turbochef
Width
9 in
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010424
- Zoro #
- G604888568
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Length
- 9 in
- Width
- 9 in
- Height
- 9 in
Details
- Weight
- 3.8 lbs
- Fits Brand
- Turbochef
- Item
- Magnetron Kit
Description
Allpoints 8010424
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov