Shop ALLPOINTS
See all product information
Create Account
8010444 Seal -Cooling Drum To Shaft For Bunn-O-Matic
Mfr # 8010444
Zoro # G904885328
product price:Â
$
9.65
/ea
Sold in multiples of 4 for $38.60
Key Features
Length
1 in
Weight
0.01 lb
Height
1 in
For Use With
Coffee Brewer
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010444
- Zoro #
- G904885328
- UPC #
- -
- Country of Origin
- China
- Weight
- 0.01 lb
- Item
- Drum To Shaft
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
Description
3/4" od, 1/2" id, 1/8" thick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.