Shop ALLPOINTS
See all product information
Create Account
8010459 Burner, U - Assembly For Jade-Range
Mfr # 8010459
Zoro # G004894893
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Weight
1.6 lbs
Height
2 in
Width
17 in
Fits Brand
Jade-Range
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010459
- Zoro #
- G004894893
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.6 lbs
- Item
- Burner
- Fits Brand
- Jade-Range
- For Use With
- Range
Description
17" x 6-1/2" overall