Shop ALLPOINTS
See all product information
Create Account
8010469 Element Assembly- 230V/10000W For Blodgett Oven
Mfr # 8010469
Zoro # G004889097
product price:Â
$
3,049.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oven
Length
24 in
Weight
4.7 lbs
Fits Brand
Blodgett
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010469
- Zoro #
- G004889097
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Oven
- Weight
- 4.7 lbs
- Fits Brand
- Blodgett
- Item
- Element
Description
Allpoints 8010469
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.