Shop ALLPOINTS
See all product information
Create Account
8010472 Controller For Blodgett Oven
Mfr # 8010472
Zoro # G304879910
product price:Â
$
2,306.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
For Use With
Oven
Weight
0.7 lb
Width
6 in
Fits Brand
Blodgett
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010472
- Zoro #
- G304879910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 6 in
- Length
- 6 in
Details
- For Use With
- Oven
- Weight
- 0.7 lb
- Fits Brand
- Blodgett
- Item
- Controller
Description
Allpoints 8010472
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov