Shop ALLPOINTS
See all product information
Create Account
8010500 Pilot Runner Tube
Mfr # 8010500
Zoro # G404896282
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Width
37 in
Weight
0.4 lb
Height
1 in
Length
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010500
- Zoro #
- G404896282
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 37 in
- Height
- 1 in
- Length
- 37 in
Details
- Item
- Pilot Runner Tube
- Weight
- 0.4 lb
Description
37" long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov