Shop ALLPOINTS
See all product information
Create Account
8010520 Pilot Tube - Rear For Southbend Range
Mfr # 8010520
Zoro # G104896643
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Width
21 in
For Use With
Range
Height
1 in
Fits Brand
Southbend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010520
- Zoro #
- G104896643
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 in
- Height
- 1 in
- Length
- 21 in
Details
- Weight
- 0.1 lb
- For Use With
- Range
- Fits Brand
- Southbend
- Item
- Pilot Tube
Description
3/16" tubing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov