Shop ALLPOINTS
See all product information
Create Account
8010530 Connecting Link Assembly For Garland Range
Mfr # 8010530
Zoro # G604881491
product price:Â $56.75
/eaKey Features
Width
1 in
Weight
0.01 lb
Fits Brand
Garland
Length
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010530
- Zoro #
- G604881491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 1 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Garland
- For Use With
- Range
- Item
- Connecting Link
Description
Allpoints 8010530
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.