Shop ALLPOINTS
See all product information
Create Account
8010534 Heating Element- 240V/5000W For Garland Range
Mfr # 8010534
Zoro # G804889327
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
22 in
Weight
1.3 lbs
Length
22 in
Fits Brand
Garland
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010534
- Zoro #
- G804889327
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Width
- 22 in
- Length
- 22 in
Details
- Item
- Heating Element
- Weight
- 1.3 lbs
- Fits Brand
- Garland
- For Use With
- Range
Description
22" x 12"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov