Shop ALLPOINTS
See all product information
Create Account
8010598 Temperature Control For True Manufacturing
Mfr # 8010598
Zoro # G904885106
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Height
2 in
Fits Brand
True
Width
6 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010598
- Zoro #
- G904885106
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 2 in
- Width
- 6 in
Details
- Item
- Temperature Control
- Fits Brand
- True
- Weight
- 0.4 lb
Description
new style elctronic cold control comes with controller,hardware and instruction manual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov