Shop ALLPOINTS
See all product information
Create Account
8010615 Hose Fitting For Cleveland Range
Mfr # 8010615
Zoro # G504880402
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Cleveland
Height
2 in
Weight
0.3 lb
Width
4 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010615
- Zoro #
- G504880402
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 4 in
- Length
- 4 in
Details
- Fits Brand
- Cleveland
- Item
- Hose
- Weight
- 0.3 lb
- For Use With
- Range
Description
Allpoints 8010615
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov