Shop ALLPOINTS
See all product information
Create Account
8010641 Conversion Kit- Lp To Nat For Frymaster
Mfr # 8010641
Zoro # G004879685
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Weight
0.5 lb
Width
6 in
Height
2 in
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010641
- Zoro #
- G004879685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 2 in
Details
- Weight
- 0.5 lb
- Item
- Lp To Nat
- Fits Brand
- Frymaster
Description
Allpoints 8010641
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov