Shop ALLPOINTS
See all product information
Create Account
8010659 Cable Kit For Alto Shaam
Mfr # 8010659
Zoro # G804889624
product price:Â
$
4,463.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Fits Brand
Alto Shaam
Width
8 in
Weight
4 lbs
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010659
- Zoro #
- G804889624
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Kit
- Fits Brand
- Alto Shaam
- Weight
- 4 lbs
Description
Allpoints 8010659
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.