Shop ALLPOINTS
See all product information
Create Account
8010737 Label For Star Manufacturing
Mfr # 8010737
Zoro # G004880292
product price:Â
$
35.19
/ea
Key Features
Height
1 in
Fits Brand
Star
Length
11 in
Width
11 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010737
- Zoro #
- G004880292
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Star
- Weight
- 0.01 lb
- Item
- Label
Description
Allpoints 8010737